missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Double Spatula, Flexible
Use Bochem™ 18/10 Stainless Steel Double Spatula, Flexible for your laboratory needs..
Specifications
Autoclavable | Autoclavable |
---|---|
Shape | Straight |
Quantity | 1 Ea. |
Product Type | Double Ended Spatula |
Blade Material | Stainless Steel (18/10) |
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
10758281
|
Bochem™
3643 |
210 mm | 52 mm |
N/A
|
N/A | ||||
10346241
|
Bochem™
3624 |
250 mm | 50 mm |
N/A
|
N/A | ||||
10602692
|
Bochem™
3622 |
180 mm | 48 mm |
N/A
|
N/A | ||||
Descrizione
- 18/10 Stainless Steel
- Flexible
Specifica
Autoclavable | |
1 Ea. | |
Stainless Steel (18/10) |
Straight | |
Double Ended Spatula | |
Stainless Steel (18/10) |