missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1421B Tyvek™ Autoclave Bag
GREENER_CHOICE

1421B Tyvek™ Autoclave Bag designed for the steam sterilization of large, or odd shaped pharmaceutical equipment change parts.

Brand:  Keystone Cleanroom Products 6STK1216

 View more versions of this product

Product Code. 30020078

  • 32770.00 NOK / Pack of 250
Only null left
Estimated Shipment: 16-09-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment
Specifications

Specifications

Autoclavable
5.2 L
Heat Seal
Single-use
Pharmaceutical Equipment and Components
Non-sterile
Up to 250°F
5.3 mil
16 in.
12 in.
Autoclave Bag
1.38 gal.
Certificate of Conformance (COC)
White
Steam Sterilization
Tyvek
0.13 mm
Up to 125°C
16 x 12 in.
41 cm
30 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Keystone Cleanroom Products 1421B Tyvek™ Autoclave Bag > Dimensions (L x W): 16 x 12 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.