missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- ND13
- 13-425
- Glass
- Amber
- 4mL
- Screw Cap
- Center hole
- Polypropylene
- Nat.Rubber/TEF
- 1.3mm thickness
- Reusable two compartment trays protect vials and closure while keeping matching supplies together

Specifications
Black | |
Amber | |
5 mL | |
Polypropylene | |
45 mm | |
No |
Natural Rubber/TEF | |
14.7 mm | |
100 | |
Screw Cap | |
13-425 |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 13mm Vial Kit, 13-425 screw thread, Amber Glass, 4mL, PP Screw Cap, Natural Rubber/PTFE septum > Centre hole,1.3 mm thickness,60° shore A
Spot an opportunity for improvement?Share a Content Correction