missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 11304 Series Non-Sterile Cellulose Nitrate (CN) Membrane Filters
11304 Series Non-Sterile Cellulose Nitrate (CN) Membrane Filters are hydrophilic, have high flow rates thanks to their symmetrical structure and are compatible with aqueous solutions (pH 4 – 8), hydrocarbons, and several other organic solvents.
1198.50 NOK - 2490.00 NOK
Specifications
Autoclavable | Autoclavable |
---|---|
Bubble Point | 1.4 bar |
Color | White |
Disposable | Single-use |
Filter Type | Membrane Filter |
Product Code | Brand | Diameter (Metric) Membrane | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Membrane | Quantity | Price | Quantity & Availability | ||||
10781553
|
Sartorius™
11304-100------G |
100 mm | 25 Pk. |
2490.00 NOK
Pack of 25 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10400472
|
Sartorius™
11304--13------N |
13 mm | 100 Pk. |
1305.00 NOK
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10367641
|
Sartorius™
11304--20------N |
20 mm | 100 Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10233591
|
Sartorius™
11304--30------N |
30 mm | 100 Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10333541
|
Sartorius™
11304--37------N |
37 mm | 100 Pk. |
2200.00 NOK
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10077950
|
Sartorius™
11304--90------G |
90 mm | 25 Pk. |
2445.00 NOK
Pack of 25 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- High, non-specific absorption
- Hydrophilic, with high flow rates
- Available in a range of pore sizes and diameters
- Ideal for several laboratory applications including particle retention, cell capture, cell retention, and cell filtration
Specifications
Autoclavable | |
White | |
Membrane Filter | |
Cellulose Nitrate | |
0.8 μm | |
200 mL/min./cm2/bar | |
5 mil | |
Membrane Filter |
1.4 bar | |
Single-use | |
Disc | |
Cellulose Nitrate | |
Non-sterile | |
For many general laboratory applications where a membrane with a high non-specific adsorption is suitable | |
130 μm |