missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ 100 L Ingredients Container with Lid and 4 Wheels

100 L Ingredients Container with Lid and 4 Wheels has a large capacity: 100 L and a clear integral lid that preserves foodstuffs.

4285.00 NOK - 6215.00 NOK

Specifications

Type Storage Tote
Material Polypropylene
Color White
Shape Rectangular
Capacity (English) 26.4 gal.
View More Specs

Products 2
Product Code Brand Style Price Quantity & Availability  
Product Code Brand Style Price Quantity & Availability  
17978921
View Documents
Gilac™
G134621
Steel Wheel Housing
4285.00 NOK
Each
Only null left
Estimated Shipment: 16-07-2025
Add to basket
 
17978911
View Documents
Gilac™
G134631
Stainless Steel Wheel Housing
6215.00 NOK
Each
Only null left
Estimated Shipment: 16-07-2025
Add to basket
 
Description

Description

  • Ingredients container.
  • Large capacity: 100 L
  • Clear integral lid that preserves foodstuffs.
  • Easy access.
  • 4 wheels (75 mm dia.) including 2 that pivot for greater mobility.
  • Stainless steel clevis recommended in humid environments (no damage to the bearings even in the presence of water).
  • Completely smooth bottom with no visible screws.
  • Rounded corners and completely smooth walls for easy cleaning and perfect hygiene.
  • Ideal format to slip under a worktop to save space.
Specifications

Specifications

Storage Tote
White
26.4 gal.
Polypropylene
Rectangular
100 L
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilac™ 100 L Ingredients Container with Lid and 4 Wheels

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.