missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ 1.5 mL Microcentrifuge Tubes With Lids
Fits most common rotors, and withstands 20,000 x g
Brand: BRAND™ 780421
726.49 NOK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Made from virgin polypropylene
- Uniform wall thickness for consistent performance
- Tight, leak-free seal that opens easily, even with gloves
- A variety of colors for easy sample identification
- MTS15 is sterile, Rnase-, DNase-, and DNA-free

Specifications
Autoclavable | |
Yellow | |
Centrifugation or room temperature storage | |
41 mm | |
Bag | |
Yes | |
Attached Cap | |
Conical | |
0.1 mL |
1.5 mL | |
Polypropylene | |
Microcentrifuge | |
500/Cs | |
Non-sterile | |
0.05 oz. | |
1.6 in. | |
20,000 x g | |
11 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ 1.5 mL Microcentrifuge Tubes With Lids > Color: Yellow; Sterility: Non-sterile
Spot an opportunity for improvement?Share a Content Correction