Learn More
IKA™ G-L Centrifuge
IKA G-L is the ideal midi centrifuge for all types of separation processes such as those found in molecular biology. It can be used with standard 1.5/2 mL vessels, as well as with PCR strips. The cover opens automatically at the press of a button.
Brand: IKA™ 0030000774
10468.87 NOK valid until 2024-12-31
Use promo code "21943" to get your promotional price.
Additional Details : Weight : 3.90000kg
Description
- Separating substances at medium rotational speeds: IKA G-L is the ideal midi centrifuge for all types of separation processes such as those found in molecular biology. It can be used with standard 1.5/2 ml vessels, as well as with PCR strips. The cover opens automatically at the press of a button.
- Safe use: The centrifuge is fitted with a metal cover and does not start until it is firmly closed.
- State-of-the-art display: The completely intuitive navigation is carried out through a membrane keypad. This allows an easy setting of speed, rotational speed or programmes.
- Powerful motor: With a rotational speed of up to 15,700 rpm, the centrifuge is fitted with a high-performance motor.
- Broad scope of delivery: Metal rotor and cover for 12 vessels, with a capacity of 1.5/2 ml, are already included in the scope of delivery.
Specifications
12 x 1.5/2 mL | |
Quick Stop | |
92 w | |
Protective cover | |
140 x 200 x 280 mm | |
220/230/115/100 V |
LED, 7 segment | |
Yes | |
IP 20 according to DIN EN 60529 | |
800 to 15,700 rpm | |
50/60 Hz |